Rechargeable Safety Light Kit, Red
- Mfr # RCH-M25-R-KIT
- Zoro # G021914833
product price:Â
$
449.99
/ea
Free Shipping & Returns
Key Features
Light Source
LED
Wire Rope Length
3 3/16 in
Mounting Mechanism
Magnet
Housing Color
Red
Overall Depth
1 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RCH-M25-R-KIT
- Zoro #
- G021914833
- UPC #
- 817904014695
- Country of Origin
- China
- Light Source
- LED
- Item
- Rechargeable Safety Light Kit
- Mounting Mechanism
- Magnet
- Housing Color
- Red
- Lens Color
- Red
Dimensions
- Wire Rope Length
- 3 3/16 in
- Overall Depth
- 1 3/8 in
- Overall Width
- 3 3/8 in
- Overall Length
- 3 3/16 in
- Length
- 3 3/16 in
Description
Rechargeable Safety Light Kit
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.