Warning Light, Blue/Ambr/Grn/Wht, 12-24V

  • Mfr # ED3802BAWG- WWG
  • Zoro # G022841237
product price: 
$
139.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Bolt
Lens Material
Polycarbonate
Minimum Operating Temperature
-40 Degrees F
Electrical Connection
22 AWG Cable
Overall Depth
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ED3802BAWG- WWG
Zoro #
G022841237
UPC #
758379140277
Country of Origin
Taiwan, Province of China
Mount Type
Bolt
Lens Material
Polycarbonate
Minimum Operating Temperature
-40 Degrees F
Electrical Connection
22 AWG Cable
Number of Flash Patterns
22
Number of Heads
1
Lens Color
Clear
Wattage
6.4 W
Manufacturer Warranty
5 yr
Series
ED3800
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Light Pattern
Flashing
IP Rating
IP67, IP69K
Standards
CA T13, CE, R10, REACH, RoHS, UKCA
Current
0.5 A
Light Type
Emergency Vehicle Perimeter Light
Mount Style
Surface
Base Material
Aluminum
Maximum Operating Temperature
149 Degrees F
Includes
Bezel, Mounting Hardware
Light Color
Blue/Amber/Green/White
Installation Type
Permanent
Installation Location
Bumper, Front, Grille, Hood, Interior Window, Rear, Roof, Running Board, Side, Side Mirror, Truck Box, Truck Cab Protector
Item
Warning Light
Shape
Rectangular
Power Source - TS Only
Corded
SAE Class Rating
SAE J845 Class 1
Includes Electrical Connection
Electrical Connection Included
Power Source
Corded
Power Source - old
Corded
Operating Voltage
12-24V

Dimensions

Overall Depth
3/8 in
Overall Height
1 3/8 in
Overall Length
4 3/4 in
Wire Rope Length
4 3/4 in
Length
4 3/4 in

Description

Warning Light, Light Type Emergency Vehicle Perimeter Light, Light Color Blue/Amber/Green/White, Wattage 6.4 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection 22 AWG Cable, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V, Overall Length 4 3/4 in, Overall Diameter Not Applicable, Overall Height 1 3/8 in, Overall Depth 3/8 in, IP Rating IP67, IP69K, Number of Heads 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews