Zoro Homepage

Warning Light

  • Mfr # ED5051VDL1-RW

  • Zoro # G906580658


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Number of Flash Patterns
36
Base Material
Polycarbonate
Housing Material
Polycarbonate
Rating
Class 1
Number of Heads
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED5051VDL1-RW
Zoro #
G906580658
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1-5/16 in
Overall Width
3-5/16 in
Overall Length
6-5/8 in

Details

Item
Warning Light
Number of Flash Patterns
36
Base Material
Polycarbonate
Housing Material
Polycarbonate
Rating
Class 1
Number of Heads
2
Standards
R10, R65, RCM, RoHS Compliant, SAE Class I
Includes
Suction Cups
Lighting Technology
LED
Voltage
12 to 24V DC
Wide Range - Vehicle Lighting
In-Cab Light
Flashes per Minute
Variable
Mounting - Vehicle Lighting
Bracket/Screw/Suction/Tape
Lens Material
Polycarbonate
Lens Color
Clear
Features
Removable Shroud
Light Color
Red, White
Electrical Connection
Lighter Plug
Includes Electrical Connection
Electrical Connection Included
Mount Type
Bracket, Screws, Suction Cups, Tape
Maximum Operating Temperature
149 Degrees F
Installation Type
Removable
Series
ED5051VDL1 Series
Minimum Operating Temperature
-40 Degrees F
Current
1.7 A
Mounting - Vehicle Lighting_x
Bracket, Screw, Suction, Tape

Description

Warning Light, Lighting Technology LED, Housing Material Polycarbonate, Light Color Red/White, Current 1.7 A, Overall Length 6 5/8 in, Overall Height 1 5/16 in, Overall Width 3 5/16 in, Lens Color Clear, Operating Voltage 12-24V DC, Electrical Connection Lighter Plug, Number of Flash Patterns 36, Flashes per Minute Variable, Mount Type Bracket, Screws, Suction Cups, Tape, Series ED5051VDL1 Series, Includes Electrical Connection Electrical Connection Included, Features Removable Shroud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.