Warning Light, LED, 12-24V
Mfr # EC007-B
Zoro # G615830372
product price: $4,545.99
/ea
Free Shipping & Returns
Key Features
Electrical Connection
Deutsch Connector
Voltage
TRUE
Lens Color
Clear
Number of Flash Patterns
23
Series
ECCO Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EC007-B
Zoro #
G615830372
UPC #
-
Country of Origin
United States
Details
Electrical Connection
Deutsch Connector
Voltage
TRUE
Lens Color
Clear
Number of Flash Patterns
23
Series
ECCO Connect
Includes
(1) 16 Series Mini-Lightbar, Serial Interface Box, Switch Node
Installation Type
Permanent
Light Color
Amber, Green , Red , White
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Light Pattern
Flashing
Number of Heads
1
Light Type
Flashing Beacon
Shape
Rectangular
Item
Warning Light
Compatible Vehicle Type
IP Rating
IP67
Standards
CA T13, CE, R10, R65, RCM, RoHS, SAE Class I, UKCA
Mount Type
Bracket
SAE Class Rating
SAE J845 Class 1
Lighting Technology
LED
Description
Warning Light, Light Type Flashing Beacon, Light Color Amber/Green/Red/White, Wattage Not Applicable, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Deutsch Connector, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V, Overall Length Not Applicable, Overall Diameter Not Applicable, Overall Height Not Applicable, Overall Depth Not Applicable, IP Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.