
Warning Light, LED, 12-24V
Mfr # EC011-AG
Zoro # G315830375
product price: $4,111.99
/ea
Free Shipping & Returns
Key Features
Includes
(2) ED3060, (2) ED9015 Series, (4) ED3802 Series, 5585 Series, Cables, Serial Interface Box, Switch Node
Shape
Rectangular
Mount Style
Surface
Includes Electrical Connection
Electrical Connection Included
Electrical Connection
Deutsch Connectors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EC011-AG
Zoro #
G315830375
UPC #
758379137123
Country of Origin
United States
Description
Warning Light, Light Type Flashing Beacon, Light Color Amber/Green, Wattage Not Applicable, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Deutsch Connector, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V, Overall Length Not Applicable, Overall Diameter Not Applicable, Overall Height Not Applicable, Overall Depth Not Applicable, IP Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.