Zoro Homepage

Warning Light, LED, 12-24V

  • Mfr # ED3511GW

  • Zoro # G915830379


product price: $119.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP67
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Overall Length
3-5/16 in
Includes Electrical Connection
Electrical Connection Included
Light Type
Flashing Beacon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED3511GW
Zoro #
G915830379
UPC #
758379138212
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3-5/16 in
Overall Depth
1/2 in
Overall Height
1-1/8 in

Details

IP Rating
IP67
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Includes Electrical Connection
Electrical Connection Included
Light Type
Flashing Beacon
Lighting Technology
LED
Includes
Light / Mounting Hardware
Features
Maximum Performance with a Minimal Footprint
Light Color
Green, White
Series
ED3511 Series
Shape
Rectangular
Number of Heads
2
Electrical Connection
20 AWG Wires
Number of Flash Patterns
69
Item
Warning Light
Voltage
TRUE
Mount Style
Surface
Standards
CA T13, CE, R10, R65, RCM, RoHS, SAE Class I, UKCA
Number of Bulbs
12
Mount Type
Screw
Lens Material
Polycarbonate
Minimum Operating Temperature
-22 Degrees F
Light Pattern
Flashing
Current
1.4 A
Installation Type
Permanent
Compatible Vehicle Type
Ambulances, ATVs, Boats, Box Trucks, Buses, Cargo Vans, Cars, Commercial Vehicles, Cranes, Emergency Vehicles, Fire Trucks, Forklifts, Garbage Trucks, Minivans, Pickup Trucks, PIT Vehicles, Police Vehicles, RVs, Skid Steers, Snow Plows, SUVs, Tow Trucks, Tractor Trailers, Trailers, Trucks, Universal, Utility Vehicles, Work Trucks
SAE Class Rating
SAE J845 Class 1
Lens Color
Clear
Maximum Operating Temperature
122 Degrees F

Description

Warning Light, Light Type Flashing Beacon, Light Color Green/White, Wattage Not Applicable, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection 20 AWG Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V, Overall Length 3 5/16 in, Overall Diameter Not Applicable, Overall Height 1 1/8 in, Overall Depth 1/2 in, IP Rating IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.