Zoro Homepage

Warning Light, LED, Amber/Clear

  • Mfr # ED3744AC

  • Zoro # G2122141


product price: $93.25
/ea
Free Shipping & Returns

Key Features

Voltage
12V DC
Includes
Black Bezel
Features
Maintenance Free
Standards
CA T13, R10, R65, RoHS Compliant
Mounting - Vehicle Lighting
Permanent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED3744AC
Zoro #
G2122141
UPC #
758379080139
Country of Origin
China

Dimensions

Overall Height
1-3/8 in
Overall Depth
5/8 in
Overall Length
4-11/16 in
Overall Width
5/8 in

Details

Item
Warning Light
Voltage
12V DC
Includes
Black Bezel
Features
Maintenance Free
Standards
CA T13, R10, R65, RoHS Compliant
Mounting - Vehicle Lighting
Permanent
Rating
SAE Class 1
Flashes per Minute
Variable
Lens Design
Rectangular
Number of Heads
8
Base Material
Aluminum
Housing Material
Aluminum
Lens Material
Polycarbonate
Number of Flash Patterns
70
Lens Color
Clear
Light Color
Amber, White
Wattage
7.7 W
Shape
Rectangular
Lighting Technology
LED
Number of Bulbs
8
Wire Exit
Bottom
Light Type
Perimeter Flashing Warning Light
Series
ED3700 Series
Electrical Connection
Blunt Cut Wires
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
149 Degrees F
Mount Style
Surface
Mount Type
Bolt
Installation Type
Permanent
SAE Class Rating
SAE J595 Class 1
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Current
0.7 A
Compatible Vehicle Type
Universal
Installation Location
Bumper, Grille, Hood, Roof, Side Mirror
Light Pattern
Flashing
IP Rating
IP67
Mounting - Vehicle Lighting_x
Permanent

Description

Warning Light, Light Type Perimeter Flashing Warning Light, Light Color Amber/White, Wattage 7.7 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 4 11/16 in, Overall Diameter Not Applicable, Overall Height 1 3/8 in, Overall Depth 5/8 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.