Zoro Homepage

Warning Light, LED, Amber/Clear

  • Mfr # ED3777AW

  • Zoro # G2123620


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware
Features
180 Degrees Light Distribution, Puddle Light Combination
Flashes per Minute
Variable
Rating
SAE Class 1
Power Source
Corded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED3777AW
Zoro #
G2123620
UPC #
758379075067
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1-13/16 in
Overall Depth
1 5/16 in
Overall Length
5-1/8 in
Overall Width
1-5/16 in

Details

Includes
Mounting Hardware
Features
180 Degrees Light Distribution, Puddle Light Combination
Flashes per Minute
Variable
Rating
SAE Class 1
Power Source
Corded
Lens Material
Polycarbonate
Current Drawn
3.6 A
Standards
CA T13, R10, R65, RoHS Compliant
Item
Forklift Directional Safety Light
Housing Material
Aluminum
Number of Heads
1
Number of Flash Patterns
69
Lens Color
Clear
Voltage
12V DC, 24V DC
Number of Bulbs
12
Shape
Rectangular
Wattage
14.3 W
Lighting Technology
LED
Light Color
Amber, White
Light Pattern
Flashing
SAE Class Rating
SAE J595 Class 1
Maximum Operating Temperature
122 Degrees F
Current
1.4 A
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Installation Location
Bumper, Grille, Hood, Side Mirror
Electrical Connection
Blunt Cut Wires
Mount Style
Surface
Series
ED3777 Series
Installation Type
Permanent
Minimum Operating Temperature
-22 Degrees F
IP Rating
IP67
Compatible Vehicle Type
Universal
Wire Exit
Bottom
Mount Type
Bolt

Description

Forklift Directional Safety Light, Light Type Perimeter Flashing Warning Light, Light Color Amber/White, Wattage 14.3 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 5 1/8 in, Overall Diameter Not Applicable, Overall Height 1 3/16 in, Overall Depth 1 5/16 in, IP Rating IP67, Compatible Vehicle Type Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.