This item is Discontinued.

Ecco Work Lamp, Heavy Duty Spot Beam, Led Lamp, 5100 Lumens Raw3600 Lumens Effective, 12 To 24 Vdc, 53 EW2310

Work Lamp, Heavy Duty Spot Beam, Led Lamp, 5100 Lumens Raw3600 Lumens Effective, 12 To 24 Vdc, 53 (Discontinued)

  • Mfr # EW2310
  • Zoro # G508245740
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EW2310
Zoro #
G508245740
UPC #
758379057711
Country of Origin
Unknown

Description

Work Lamp, Heavy Duty Spot Beam, LED Lamp, 5100 Lumens Raw3600 Lumens Effective, 12 to 24 VDC, 53 A, Panel Mount, Aluminum Housing, Polycarbonate Lens, Square Lens, 55 in H x 57 in W x 46 in D pECCO ppThe EW2310 series work lamps offer the latest technology and the very brightest white light for your application This LED model offers over 80,000 hours of maintenancefree life expectancy coupled with extremely low amp draw This heavy duty work lamp features highintensity 3600 lumen light output making it an ideal choice for a widevariety of arduous applications Features 1224 VDC operation, a choice of flood or spot beams, aluminum housingp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.