This item is Discontinued.

Eccotemp 14.5 " x 4 " x 23.75 " 74,500, Liquid Propane FVi12-LPH

14.5 " x 4 " x 23.75 " 74,500, Liquid Propane (Discontinued)

  • Mfr # FVi12-LPH
  • Zoro # G602751673
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FVi12-LPH
Zoro #
G602751673
UPC #
891876002522
Country of Origin
China

Dimensions

Height (In.)
23.75
Width (In.)
14.5
Depth (In.)
4
Min. Length
25
Overall Length
16.75
Overall Width
36.25

Details

Item - Water Heaters
Tankless Water heater
Fuel Type - Water Heaters
Liquid Propane
BtuH - Water Heaters
74,500
GPM @ 45F Rise - Water Heaters
4 GPM
For Use With
Water Heater
Includes
1x 3� Horizontal Vent Kit 1x Gas Appliance Shut Off Valve 1x Mounting Hardware 1x Wall Thimble 1x 18� Straight Pipe 1x 2 1/2" x 20" Termination Pipe 1x 2 1/2" 90-Degree Elbow with Backflow Preventer 1x Product Manual 3� Horizontal Vent Kit Includes: 1x Termination Hood with Backflow Preventer 1x 12� Straight Pipe 1x 90-Degree Elbow 1x Wall Thimble 1x Appliance Adapter
Voltage
120
Application
Indoor
Material
Steel
Weight
40.8
Color
White

Description

The Eccotemp FVI12 Indoor Liquid Propane Tankless Water Heater is one of the most advanced indoor models of the Eccotemp tankless line. The included Eccotemp 3” category III, stainless steel, UL listed Horizontal Vent Kit makes installation a breeze. Additional venting may be required based on your installation. The Eccotemp 3” Horizontal Vent Kit Includes a termination hood with backflow preventer, 90-degree elbow, wall thimble, 12” straight pipe and appliance adapter.
Rated at 4.0 GPM with a temperature rise of 38 degrees and 80,000 BTU per hour, the Eccotemp FVI12-LP can meet your hot-water needs! Eccotemp’s advanced 0.7 GPM low flow ignition technology allows users to enjoy endless hot water without experiencing cold spots. Manual temperature controls allow the temperature to be set and regulated at the front control panel, and not your sink or shower.
We recommend the Eccotemp FVI12-LP for smaller single family homes, apartments, condos, or cabins. Using 1-2 hot water applications simultaneously is a breeze with the Eccotemp FVI12-LP. With our upgraded PCB (Product Control Board) performance and an all new gas modulating valve, consumers can experience best in class temperature performance with a price anyone can afford.
The compact, wall mounted Eccotemp FVI12-LP has a 110/120-volt UL listed power cord that powers the internal Exhaust Fan, Digital Display and PCB.
The Eccotemp FVI12 has been tested for use at elevations up to 2000 feet. Installation and use of the Eccotemp FVI12 above 2000 feet may affect overall product efficiency and performance. Installation and use of the Eccotemp FVI12 above 5000 feet is not recommended.
IMPORTANT NOTE: Cannot be used for HYDRONIC SYSTEMS, RECIRCULATING, or FLOOR HEATING.
• Rated for 1-2 applications used simultaneously means that taking a shower and running a sink at the same time is effortless. The Eccotemp FVI12 is ideal for hot water heating applications in smaller residential single-family home, condo, cabin, or apartments
• Rated at 4.0 GPM at 80,000 BTUs with a temperature rise of 38 degrees, this ultra-efficient tankless water heater is ideal for just about every single-family home
• Best in class 2-year product warranty, live chat, appointments for product support, self-help guides will give you peace of mind that the Eccotemp FVI12 will keep you in hot water for years
• What's Included: FVI12-LP tankless water heater, 3” horizontal vent kit, gas appliance shut off valve, mounting hardware, wall thimble, 18” straight pipe, and installation manual
• 3” Horizontal Vent Kit Includes: a termination hood with backflow preventer, 12” straight pipe, 90-degree elbow, wall thimble, and appliance adapter
• To ensure longevity of the Eccotemp FVI12, we recommend cleaning every six months with Eccotemp's patented, one of a kind EZ-FLUSH Descaling Kit to remove all water scale build up

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.