Zoro Homepage

3" Vertical Vent Kit

  • Mfr # V3VVK 

  • Zoro # G602751635


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
16
Width (In.)
16
Length (In.)
18
Material of Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V3VVK 
Zoro #
G602751635
UPC #
853868008820
Country of Origin
China

Dimensions

Height (In.)
16
Width (In.)
16
Length (In.)
18

Details

Material of Construction
Steel

Description

This is for vertical installations only. You will need to purchase additional Z-Vent straight pipe. You will need to determine how many additional feet you will need as well determine if you will need a condensation drain. Also remember there is a maximum vent run of 20 feet, subtracting 4 feet for every 90-degree elbow in the run.
Includes:
1 x 3" Rain Cap
1 x 3" Top Support/Storm Collar
1 x 3" Adjustable Roof Flashing (specify either Normal or Steep Flashing)
1 x 3" Universal Appliance Adapter
1 x 3" Backflow Preventer
1 x 3" Vertical Drain Pipe
Z-Vent special gas vent kits are all made of AL-294C stainless steel and are Category II/III and UL compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.