Zoro Homepage

Builder Grade 7.0 GPM Outdoor Liquid Propane Tankless Water Heater

  • Mfr # 7GB-LP

  • Zoro # G806372490


product price: $857.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7GB-LP
Zoro #
G806372490
UPC #
850029086819
Country of Origin
China

Description

The Eccotemp 7.0 GPM Outdoor Liquid Propane Tankless Water Heater (7GB-LP) is the largest capacity model in the Builder Series. ETL approved and rated at an impressive 7 GPM with a temperature rise of 45 degrees. This tankless water heater is rated at 180,000 BTU and can produce unlimited hot water for 4-5 applications simultaneously. Eccotemp’s advanced 0.79 GPM low flow ignition technology allows users to enjoy endless hot water without experiencing cold spots.
We recommend the 7.0 GPM Outdoor Liquid Propane Tankless Water Heater (7GB-LP) for large, medium, small size single family homes, townhomes, condos, cabins, as well as smaller commercial applications and home builders. With our upgraded product control board performance and an all-new gas modulating valve, consumers can experience best in class temperature performance that is budget friendly.
The space saving wall mounted Eccotemp 7GB-LP has a 110/120-volt UL listed power cord that powers the internal exhaust fan, anti-Freeze protection and product control board. With its fully automated control system, the Eccotemp 7GB-LP pulls less than 0.61 amps during operation, making it ideal for low energy consumption and efficiency.
The Eccotemp 7GB-LP has been ETL tested and approved for US & Canadian use at elevations up to 2000 feet. Installation and use of the Eccotemp 7GB-LP above 2000 feet may affect overall product efficiency and performance. Installation and use of the Eccotemp 7GB-LP above 5000 feet is not recommended.
IMPORTANT NOTE: Cannot be used for HYDRONIC SYSTEMS, RECIRCULATING, or FLOOR HEATING.
• Rated for 4-5 applications means enjoying on-demand hot showers for up to 3 bathrooms simultaneously
• With advanced incoming and outgoing water temperature sensor technology, you always have total confidence when it comes to safety
• The 7GB Builder Series is designed for outdoor installation. Outdoor models do not require a venting system.
• The Eccotemp 7GB-LP can be complemented with our patented, one of a kind EZ-Flush Descaling Kit to ensure your tankless water heater is running at maximum efficiency all year long

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.