Shop RHEEM
See all product information
Create Account
RTG 8.4 GPM 180,000 BTU 120 Volt Residential Outdoor Natural Gas Tankless Water Heater
- Mfr # RTG-84XLN-3
- Zoro # G021718561
product price:Â
$
1,052.99
/ea
Free Shipping & Returns
Key Features
Item - Water Heaters
Tankless Water Heaters
Fuel Type - Water Heaters
Gas
Fuel Connection - Water Heaters
3/4 in
Height (In.)
20.75 in
Width (In.)
13.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RTG-84XLN-3
- Zoro #
- G021718561
- UPC #
- 020352761268
- Country of Origin
- Japan
- Item - Water Heaters
- Tankless Water Heaters
- Fuel Type - Water Heaters
- Gas
- Fuel Connection - Water Heaters
- 3/4 in
- Temp. Range
- 100 Degrees to 140 Degrees F
- Voltage
- 120V
Dimensions
- Height (In.)
- 20.75 in
- Width (In.)
- 13.5 in
Description
Rheem's RTG-84XLN-3 High Efficiency outdoor non-condensing natural gas tankless gas water heater delivers continuous hot water with minimal wait, saving time, energy and water. The RTG-84XLN-3 features exclusive Hot Start Programming which keeps the water heater in a ready state eliminating cold water bursts with back-to-back uses. Rheem's exclusive Overheat Film Wrap provides heat exchanger overheat protection providing you peace of mind while you enjoy efficient, continuous, no wait hot water in your entire home. The compact size, wall mount and industry leading installation clearance allows for installation in small spaces, saving valuable floor space.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.