This item is Discontinued.

Eccotemp Flow-Aide Descaler Cleaning Kit Flow-Aide

Flow-Aide Descaler Cleaning Kit (Discontinued)

  • Mfr # Flow-Aide
  • Zoro # G402751620
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Flow-Aide
Zoro #
G402751620
UPC #
689000000000
Country of Origin
China

Description

Flow-Aid Descaler Cleaning Kit with Pump, Hose, Bucket and 1 Quart of Solution
The Flow-Aid System Descaler Kit has been designed to work with Tankless Water Heaters that provide 3/4" hot and cold service connections. Flow-Aide System Descaler is NSF approved and safe to dispose of in drains. RECOMMENDED USES: Ice Machines Humidifiers Water Heaters Boilers Heat Exchangers Chillers Vacuum Pumps Condensers Evaporators Tanks Potable Waterlines Water Operated Equipment The pump is 500 GPH.
Descaler Cleaning Kit Manual
Kit Includes:
1 - 3.5 Gallon Bucket
1 - 500 GPH Pump
2 - 5 Foot Rubber Hoses
1 - Quart Flow-Aide
Descaling Procedure:
1. Disconnect power to water heater.
2. Close hot and cold isolation and service valves and remove service caps.
3. Pour 1.25 gallons of water into bucket and place under water heater.
4. Add contents of 1 quart bottle of Whitlam Flow-Aide into bucket (Bucket should be filled approximately 1/2 full). The higher the concentration the faster the system will be cleaned. Minimum dilutions is 1 part water to 1 part Flow-Aide. Be sure to have enough solution to keep the pump submersed when in use.
5. Connect one hose to pump, and other end of same hose to cold service valve. Place pump in bucket.
6. Connect second hose to hot service valve. Place other end in bucket.
7. Open both hot and cold service valves.
8. Plug pump into grounded receptacle.
9. Allow pump to circulate Whitlam Flow-Aide solution through heater for 30-45 minutes. Unplug pump.
10. Close cold service valve. Remove hose from cold service valve, and replace service cap.
11. Disconnect the hose from the pump and remove pump from bucket. Discard Whitlam Flow-Aide solution.
12. Flush tankless water heater for 3-5 minutes or until water flows clear by opening the cold isolation valve and allowing water to exit through the hot service valve into a drain or bucket. If using a bucket, empty periodically.
13. Close hot service valve. Remove hose from service valve and replace service cap.
14. Open hot isolation valve.
15. Connect power to water heater and return appliance to service.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.