L10 Portable Outdoor Tankless Water Heater w/ EccoFlo 12V Pump, Strainer & Shower head

  • Mfr # L10-PSSET

  • Zoro # G902751625


product price:  $449.99
/ea
Free Shipping & Returns

Key Features

Water Heater Application
Outdoor
Overall Height
10
Includes
1x Eccoflo 12V Pump & Strainer 1x Shower Head 1x 3.5' CSA Certified Gas Regulator and Hose 1x Mounting Hardware 1x Garden Hose Quick Connect and Adapter 1x Product Manual
Cabinet Material
Steel
Depth
7.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L10-PSSET
Zoro #
G902751625
UPC #
891876002515
Country of Origin
China

Dimensions

Overall Height
10
Depth
7.75
Overall Width
17
Width
14
Length
32.25
Overall Length
36

Details

Water Heater Application
Outdoor
Includes
1x Eccoflo 12V Pump & Strainer 1x Shower Head 1x 3.5' CSA Certified Gas Regulator and Hose 1x Mounting Hardware 1x Garden Hose Quick Connect and Adapter 1x Product Manual
Cabinet Material
Steel
Voltage
3
Max. Flow Rate
3 GPM
Weight
34
For Use With
Water Heater
Color
White

Description

The Eccotemp L10 Portable Tankless Water Heater is the number “1” Trusted and Selling portable tankless water heater. With Eccotemp, quality, safety and affordability are always our number one priority. Therefore, the Eccotemp L10 portable tankless water heater continues to set industry safety standards measured by customer satisfaction. The Eccotemp L10 recreational portable tankless water heater is great for heating water instantly while camping, hunting, in your Tiny Home, RV’s, Poolside, Washing Pets, Equestrian, Cleaning Vehicles, Greenhouses or anywhere else that you need instant reliable endless hot water.
With the Eccotemp L10 you not only get a quality tankless water heater, but you also get a shower head & hose, gas hose & regulator, free lifetime support, live troubleshooting, scheduled service appointments and a whole team dedicated to helping you enjoy your purchase for years to come. With all the benefits and a rock solid 1 year warranty, purchasing the Eccotemp L10 will give you peace of mind.
The Eccotemp L10 was designed for easy effortless use. Simply attach a garden hose and a 20-pound (lb.) propane tank and you are guaranteed to enjoy the luxury of hot water anywhere. You get instant, endless hot water wherever you are. See why thousands of happy customers buy the Eccotemp L10 to make daily tasks much easier. This model includes great features like an electronic ignition powered by 2 "D" cell batteries and a manual GAS and Water flow adjustment to give you the exact amount of hot water needed. This makes it great for off grid or any location where electricity is not readily available.
The ideal operating range for the L10 is 20~80 PSI with a 3.0 GPM flow. For low water flow/pressure situations, Eccotemp recommends the Eccotemp Eccoflo 12-volt pump (purchased separately) & Strainer to give you that extra boost of water power.
The Eccotemp L10 Portable Tankless Water Heater has been tested for use at elevations up to 2000 feet. Installation and use of the Eccotemp L10 Portable Tankless Water Heater above 2000 feet may affect overall product efficiency and performance. Installation and use of the Eccotemp Portable Tankless Water Heater above 5000 feet is not recommended.
• Lightweight, easy to carry, and compact, makes using it for camping, hunting, in your Tiny Home, RV’s, Poolside, Washing Pets, Equestrian, Cleaning Vehicles, Greenhouses or anywhere else that you need instant reliable endless hot water
• Runs on a standard 20 lb. Liquid Propane tank and is equipped with an electronic ignition. Powered by 2 “D” cell batteries, making it ideal for on-the-go
• Features a safety shut-off that is activated when the unit runs longer than 20 minutes or is tilted more than 45 degrees in either direction
• Low pressure activation of 20 PSI and is easy to connect to any standard garden hose
• Rated at 3.0 Gallons per minute (GPM) of hot water output with an achievable temperature range of 50 – 140 degrees Fahrenheit
• Best in class 1-year product warranty, live chat, appointments for product support, self-help guides will give you peace of mind that the Eccotemp L10 will keep you in hot water for years
• What's Included: Eccotemp L10 Portable Tankless Water Heater, Eccoflo 12V Pump & Strainer, 3 1/2' CSA certified gas regulator and hose, mounting hardware, and garden hose quick connect and adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.