Shop NORITZ
See all product information
Create Account
199 MBH Indoor Non-Condensing Natural Gas Tankless Water Heater, 9.8 GPM
- Mfr # GQ-2857WX-FFAUSNG
- Zoro # G921718562
product price:Â
$
2,010.99
/ea
Free Shipping & Returns
Key Features
Item - Water Heaters
Tankless Water Heaters
Fuel Type - Water Heaters
Gas
Energy Factor - Water Heaters
0.81
Width (In.)
13.8 in
Height (In.)
23.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GQ-2857WX-FFAUSNG
- Zoro #
- G921718562
- UPC #
- 817000013219
- Country of Origin
- Japan
- Item - Water Heaters
- Tankless Water Heaters
- Fuel Type - Water Heaters
- Gas
- Energy Factor - Water Heaters
- 0.81
- Temp. Range
- 100 Degrees to 140 Degrees F
Dimensions
- Width (In.)
- 13.8 in
- Height (In.)
- 23.6 in
Description
Built for reliability and long-lasting use, Noritz NR tankless water heaters are ideal for homes of all sizes, including those with high hot water needs. Equipped with commercial-grade copper heat exchangers for enhanced performance. Additionally, they feature a service reminder function and can be adjusted for high-altitude installations.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.