Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Luxe 3.0 GPM Portable Outdoor Tankless Water Heater

  • Mfr # EL10

  • Zoro # G710919729


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Water Heater Application
Camping; Outdoor Showers; Tiny Homes; Greenhouses; Food Trucks; Pet Washing; RVing; Outdoor Kitchens; Residential; Marine; Hunting; Fishing; Off-Grid Living; Cleaning; Outdoors; Liquid Propane; Water Hoses; Outdoor Sinks
Voltage - Water Heaters
120V
Depth
7.25 in
Cabinet Material
Steel
Width
13.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL10
Zoro #
G710919729
UPC #
851293008439
Country of Origin
China

Dimensions

Depth
7.25 in
Width
13.75 in
Length
23-1/2 in

Details

Water Heater Application
Camping; Outdoor Showers; Tiny Homes; Greenhouses; Food Trucks; Pet Washing; RVing; Outdoor Kitchens; Residential; Marine; Hunting; Fishing; Off-Grid Living; Cleaning; Outdoors; Liquid Propane; Water Hoses; Outdoor Sinks
Voltage - Water Heaters
120V
Cabinet Material
Steel
Flow Range
3.0 GPM
Features
Portable, Carrying Handle, Built-in Rain Cap, LED Digital Display, Requires Standard 20 lb Propane Tank and 4 x "AA" Batteries, Safety Shut-Off Feature
Residential / Commercial
Commercial; Residential
Includes
1x EL10 Portable Tankless Water Heater, 1x Carrying bag, 1x Complimentary Ecco Spray Showerhead and Hose with 3-pray settings and magnetic holder — a $59 value!, 1x CSA certified gas hose and regulator, 1x Mounting hardware, 1x Garden hose quick connect and adapter
Standards
CSA Certified
Color
Pearl White
Finish
Powder Coated
Shape
Rectangle

Description

The Eccotemp 3.0 GPM Luxe Portable Tankless Water Heater with EccoFlo 12V Water Pump and Strainer EL10-PS is one of the highest rated GPM Portable Water Heaters in the World thanks to its durable steel carrying handle and compact portable body. This Luxe Portable Tankless Water Heater features an extreme all-weather rain cap and tri-coat pearl white painted outer body to withstand some of the harshest conditions, allowing you to take hot water anywhere. The EL10 also comes with a bright, clear easy to read digital temperature display with ON/OFF and pressure indicator lights. The advanced pressure LED indicator light takes all the guesswork out of wondering if you have enough water pressure. The digital ON/OFF LED indicator lights are powered by 4 x AA batteries and displays when the water heater is on or off. The adjustable water and gas knobs allow you to set the precise, ideal outgoing water temperature. Not only is the EL10 CSA certified for use in the US and Canada, but it is also designed for safety and convenience. Safety features include a built-in anti-flame tilt switch that shuts the water heater off when tilted past 45 degrees, as well as multiple sensors that regulate temperature and prevent scalding. With Eccotemp, quality, safety, and affordability are always our top priority. The Eccotemp EL10 has been tested to work and heat water instantly in elevations up to 2000 ft. This water heater can be used in a variety of scenarios and places: while you are camping, RVing, hunting, hanging poolside, washing your pets or horses, cleaning your vehicle, or even in your tiny home, greenhouse, or food truck. The possibilities are endless. No electricity where you are The 3.0 GPM Luxe Portable Tankless Water Heater is perfect for off-grid where electricity is not readily available. Set up is simple and easy. Just attach a garden hose and a 20-pound lb. The ideal operating range for the EL10 is 20-80 PSI with a 3.0 GPM flow. The included EccoFlo Triplex Diaphragm 12V Water Pump and Strainer pairs with all our portable models to give you an extra boost of waterpower in low flow/pressure situations. Perfect for extracting water from a barrel or nearby river or lake when public water sources are not available

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.