5.1-GPM Propane Gas Tankless Water Heater, Residential, 120, 000-BTU, Outdoor Installation only
- Mfr # FDG-CS120SBW-LP
- Zoro # G115189802
product price:
$
599.99
/ea
Free Shipping & Returns
Key Features
Ignition Type - Water Heaters
Direct Without Pilot
Water Connection - Water Heaters
3/4"NPT
Energy Factor - Water Heaters
>0.81
Temp. Range
95 Degrees to 158 Degrees F
Standards
CSA certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FDG-CS120SBW-LP
- Zoro #
- G115189802
- UPC #
- 850057631296
- Country of Origin
- China
Dimensions
- Depth (In.)
- 7.28 in
- Width (In.)
- 23.94 in
- Height (In.)
- 15.51 in
Details
- Ignition Type - Water Heaters
- Direct Without Pilot
- Water Connection - Water Heaters
- 3/4"NPT
- Energy Factor - Water Heaters
- >0.81
- Temp. Range
- 95 Degrees to 158 Degrees F
- Standards
- CSA certified
- Application
- Outdoor Installation
- Voltage
- 120V
- Gas Type
- Propane
- Gas connection
- 3/4"NPT
Description
5.1-GPM Propane Gas Tankless Water Heater,Residential,120,000-BTU,Outdoor Installation only
- Gas Type: Propane
- BTU rating: 120,000
- Outdoor installation only
- Temperature range 95°F-158°F
- Supports 2-4 points simultaneously,depends on your inlet water temperature.
- UEF over 0.81, up to 5.1 GPM hot water flow, precise temperature control.
- Water connection:3/4"NPT
- Gas connection:3/4"NPT
- Water pressure(psi): 15-150
- How to Choose:Confirm your local water inlet temp, and knowing the water consumption of water oulets, and choose the suitable Series and BTU of our tankless water heater according to our SELECTION GUIDE
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.