
Luxe 3.0 GPM Portable Outdoor Tankless Water Heater with EccoFlo Diaphragm 12V Pump and Strainer
Mfr # EL10-PS
Zoro # G310919723
product price: $418.99
/ea
Free Shipping & Returns
Key Features
Water Heater Application
Camping; Outdoor Showers; Tiny Homes; Greenhouses; Food Trucks; Pet Washing; RVing; Outdoor Kitchens; Residential; Marine; Hunting; Fishing; Off-Grid Living; Cleaning; Outdoors; Liquid Propane; Water Hoses; Outdoor Sinks
Voltage - Water Heaters
120V
Residential / Commercial
Commercial; Residential
Depth
7.25 in
Cabinet Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EL10-PS
Zoro #
G310919723
UPC #
853868008530
Country of Origin
China
Dimensions
Depth
7.25 in
Width
13.75 in
Length
23-1/2 in
Details
Water Heater Application
Camping; Outdoor Showers; Tiny Homes; Greenhouses; Food Trucks; Pet Washing; RVing; Outdoor Kitchens; Residential; Marine; Hunting; Fishing; Off-Grid Living; Cleaning; Outdoors; Liquid Propane; Water Hoses; Outdoor Sinks
Voltage - Water Heaters
120V
Residential / Commercial
Commercial; Residential
Cabinet Material
Steel
Features
Portable, Carrying Handle, Built-in Rain Cap, LED Digital Display, Requires Standard 20 lb Propane Tank and 4 x "AA" Batteries, Safety Shut-Off Feature
Includes
1x EL10 Portable Tankless Water Heater, 1x Carrying bag, 1x Complimentary Ecco Spray Showerhead and Hose with 3-pray settings and magnetic holder — a $59 value!, 1x CSA certified gas hose and regulator, 1x Mounting hardware, 1x Garden hose quick connect and adapter, 1x Eccoflo 12V Pump and Strainer
Standards
CSA Certified
Flow Range
3.0 GPM
Finish
Powder Coated
Color
Pearl White
Shape
Rectangle
Description
The Eccotemp 3.0 GPM Luxe Portable Tankless Water Heater EL10 is one of the highest rated GPM Portable Water Heaters in the World thanks to its durable steel carrying handle and compact portable body. This Luxe Portable Tankless Water Heater features an extreme all-weather rain cap and tri-coat pearl white painted outer body to withstand some of the harshest conditions, allowing you to take hot water anywhere. The EL10 also comes with a bright, clear easy to read digital temperature display with ON/OFF and pressure indicator lights. The advanced pressure LED indicator light takes all the guesswork out of wondering if you have enough water pressure. The digital ON/OFF LED indicator lights are powered by 4 x AA batteries and displays when the water heater is on or off. The adjustable water and gas knobs allow you to set the precise, ideal outgoing water temperature. Not only is the EL10 CSA certified for use in the US and Canada, but it is also designed for safety and convenience. Safety features include a built-in anti-flame tilt switch that shuts the water heater off when tilted past 45 degrees, as well as multiple sensors that regulate temperature and prevent scalding. With Eccotemp, quality, safety, and affordability are always our top priority. The Eccotemp EL10 has been tested to work and heat water instantly in elevations up to 2000 ft. This water heater can be used in a variety of scenarios and places: while you are camping, RVing, hunting, hanging poolside, washing your pets or horses, cleaning your vehicle, or even in your tiny home, greenhouse, or food truck. The possibilities are endless. No electricity where you are The 3.0 GPM Luxe Portable Tankless Water Heater is perfect for off-grid where electricity is not readily available. Set up is simple and easy. Just attach a garden hose and a 20-pound lb. The ideal operating range for the EL10 is 20-80 PSI with a 3.0 GPM flow. For low water flow/pressure situations where you are extracting water from a barrel or nearby river or lake, Eccotemp recommends using the Eccotemp EccoFlo 12-volt Pump & Strainer purchased separately to give you an extra boost of waterpower
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.