Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SMARTHOME Indoor 6.8 GPM Liquid Propane Tankless Water Heater

  • Mfr # SH22-ILP

  • Zoro # G110919725


product price: $854.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
7.12 in
Includes
1x SMARTHOME SH22 Indoor Liquid Propane Tankless Water Heater, 1x Gas Appliance Shut Off Valve, 1x Wireless Temperature Remote Control, 1x Hardware Pack, 1x Product Manual
Residential / Commercial
Commercial; Residential
Voltage
120V
Width (In.)
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH22-ILP
Zoro #
G110919725
UPC #
850029086314
Country of Origin
China

Dimensions

Depth (In.)
7.12 in
Width (In.)
14 in
Vent Size
4 in
Length
23 in

Details

Includes
1x SMARTHOME SH22 Indoor Liquid Propane Tankless Water Heater, 1x Gas Appliance Shut Off Valve, 1x Wireless Temperature Remote Control, 1x Hardware Pack, 1x Product Manual
Residential / Commercial
Commercial; Residential
Voltage
120V
Application
Indoors; Liquid Propane; Residential; Single-Family Homes; Townhomes; Condos; Cabins; Apartments; Light Commercial Use
Standards
CSA Certified
Portable
No
Finish
Powder Coated
Shape
Rectangle
GPM
6.8 GPM
Material
Steel, Tempered Glass
Color
Black
Venting Required
Yes
Features
Compatible with Eccotemp Smart App, Wireless Remote Control, Seamlessly Connect with Amazon Alexa or Google Home for Voice Command Functions, Smart Power Button and Eco Mode for energy efficiency

Description

Heat your water smarter with the Eccotemp Smart Home 6.8 GPM Indoor Liquid Propane Tankless Water Heater. Leading the revolution in home comfort technology, this tankless water heater is the first all-in-one smart solution patented in the market. Say goodbye to the complex and costly integrations of traditional heaters - our model comes with a built-in smart system, streamlining your home's water heating functionality within a single device. Envision a home that anticipates your needs, where you can orchestrate your water heater's operation with just your voice. Thanks to its Wi-Fi connectivity, this heater can be paired with Amazon Alexa and Google Home to access smart voice commands, and the Eccotemp mobile app allows you to control and monitor your water heater from anywhere. Start your day with a hot shower by simply saying, Alexa, turn on water heater. Coming home to a warm bath has never been easier - just say, Ok Google, set water heater to 90 degrees. With our smart tankless water heater, you'll have a personal assistant ensuring your comfort. Harness the power of the Eccotemp mobile app to manage your water heater from any location. Personalize temperature settings, establish routines, set timers, and view in-depth consumption data, including costs right at your fingertips. This enables you to tailor your hot water usage to fit your lifestyle, maximizing energy efficiency and minimizing utility expenses. Furthermore, the Eccotemp app sends maintenance alerts directly to your phone, keeping you informed about your water heater's health, ensuring longevity and peak performance. Installation of this water heater indoors is a breeze with our 4-inch vertical and horizontal vent kits sold separately, making it the perfect addition to any home type. Its compact, wall-mounted design and sleek tempered glass cover not only preserves valuable floor space but also adds a stylish touch to your interior. Indulge in the comfort of unlimited hot water, intuitive control, and energy-smart performance in your home. Elevate your living experience today with our advanced water heating solution and enjoy the absolute comfort and convenience of a never-ending supply of hot water. The Eccotemp SH22 Series has been CSA tested and approved for use in the US & Canada at elevations up to 2000 feet.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.