Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Echo 145 mph, 58 V 8.5 lb CPLB-58VBT

145 mph, 58 V 8.5 lb (Discontinued)

  • Mfr # CPLB-58VBT
  • Zoro # G9073694
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPLB-58VBT
Zoro #
G9073694
UPC #
046396016188
Country of Origin
China

Details

Blowers and Vacuums Item
Handheld
Blowers and Vacuums Power Type
Cordless Electric
Voltage
58 V
Charge Time
30 min
Weight
8.5 lb
Item
Handheld Blower Kit
Max. Air Flow
550 cfm
Max. Air Speed
145 mph
Fuel Type
Battery
Run Time
20 min
Blowers and Vacuums Battery Voltage
58 V
Compliance
CARB
Included Charger
No
Battery Type
Li-Ion
Battery Amperage
2.0Ah
Includes
Tubes
Number of Wheels
0
Blowers and Vacuums Air Speed Range
125 to 150 mph
Blowers and Vacuums Air Flow Range
501 to 600 cfm
Speed Control
Variable
Vacuum Function
No

Description

Handheld Blower Kit, Voltage 58 V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.