Shop ECHO

Lubricant, 1 gal, Jug, Petroleum Distillates Base, 120 Degrees F Max Op Temp, Amber

  • Mfr # 6459007E
  • Zoro # G5300461

product price: 
$
20.79
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Container Type
Jug
Color
Amber
ISO Viscosity Grade
Not Specified
Operating Temperature - Maximum
120 Degrees F
Operating Temperature - Minimum
1 Degree F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6459007E
Zoro #
G5300461
UPC #
743184502938
Country of Origin
United States

Details

Item
Lubricant
Container Type
Jug
Container Capacity
1 gal
Color
Amber
ISO Viscosity Grade
Not Specified
Operating Temperature - Maximum
120 Degrees F
Operating Temperature - Minimum
1 Degree F
NSF Rating
Not Rated
Primary Additives
No Additives
Base Lubricant
Petroleum Distillates
Four-Ball Wear
Not Specified
Flash Point
425 Degrees F
Timken OK Load
Not Specified
Application
Chainsaws, Power Pruners
Pour Point
-15 Degrees C
Net Weight
7.6 lb
SAE Grade
Not Specified
Properties- Chain and Cable Lubricants
All-Season Formula
GHS Flammability Rating
Non-Flammable
Flammability
Non-Flammable
Chain and Wire Rope Uses
Chain
Physical Form
Liquid
Equipment Power Source
Electric, Gas
50 State VOC Compliant
Yes
Water Resistant
Yes
USDA Certified Biobased Product
No
Odor
Not Odorless
Water Resistance
Water Resistant
Compatible Equipment Power Source
Electric, Gas
Post-Application Film
Wet
Compatible Product Type
Chain
Product Form
Liquid
For Use On Plastics
Yes (Test on Small Area)

Description

Chainsaw Lubricant, Jug, Petroleum Distillates, No Additives, Not Rated, Echo, 1 gal, 15 Degrees F, 120 Degrees F, Liquid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.