Power Tool grease
- Mfr # GTH-1
- Zoro # G823387736
product price:Â
$
28.55
/ea
Key Features
Compatible Product Type
Grease Gun
Features
By Lubricating your Air Tools, You'll Prolong the Life of Tool Motors, Mechanisms, Gearing and Other Vital Parts, Ingersoll Rand Offers a Complete Line of Specialized Oils and Greases that are Engineered Specifically for use with Our Air Tools
Container Size
4 oz
Container Type
Tube
Fits Chest Size
By Lubricating your Air Tools, You'll Prolong the Life of Tool Motors, Mechanisms, Gearing and Other Vital Parts, Ingersoll Rand Offers a Complete Line of Specialized Oils and Greases that are Engineered Specifically for use with Our Air Tools
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GTH-1
- Zoro #
- G823387736
- UPC #
- 0663023022017
- Country of Origin
- United States
- Compatible Product Type
- Grease Gun
- Features
- By Lubricating your Air Tools, You'll Prolong the Life of Tool Motors, Mechanisms, Gearing and Other Vital Parts, Ingersoll Rand Offers a Complete Line of Specialized Oils and Greases that are Engineered Specifically for use with Our Air Tools
- Item
- Power Tool grease
- Container Type
- Tube
- Container Capacity
- 4 oz
Dimensions
- Container Size
- 4 oz
- Fits Chest Size
- By Lubricating your Air Tools, You'll Prolong the Life of Tool Motors, Mechanisms, Gearing and Other Vital Parts, Ingersoll Rand Offers a Complete Line of Specialized Oils and Greases that are Engineered Specifically for use with Our Air Tools
Description
Power Tool grease, Container Size 4 oz, Container Type Tube
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.