Shop ECHO
See all product information
Create Account
20 in L Gas-Powered Gas-Powered Chainsaw, 3.9 hp
- Mfr # CS-590-20
- Zoro # G7073613
product price:Â
$
518.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Bar Length
20 in
Handle Type
plastic
Power Source
Gas Powered
Anti Vibration Handle
Yes
Chain Oiler
Auto/Adjustable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CS-590-20
- Zoro #
- G7073613
- UPC #
- 00743184009338
- Country of Origin
- United States
- Handle Type
- plastic
- Engine Displacement
- 59.65 cc
- Power Source
- Gas Powered
- Item
- Chainsaw
- Anti Vibration Handle
- Yes
- Chain Oiler
- Auto/Adjustable
- Includes
- Bar, Chain, Operators Manual
- Fuel Tank Capacity
- 21.8 fl oz
- Replacement Chain
- 72LPX70CQ
- Cutting Capacity
- 4 ft
- Tool Weight
- 13.2 lb
- Product Type
- Gas-Powered Chainsaw
- Engine Cycle
- 2-Cycle
- CARB Compliant
- CARB Compliant
- Horsepower
- 3.9 hp
- Handle Location
- Rear Handle
- Engine Brand
- G-Force
- Power Source - TS Only
- Gas-Powered
- Power Source - old
- Gas-Powered
- Tool Series
- Timber Wolf
- Battery Capacity
- Not Battery Operated
Description
Gas-Powered Chainsaw, Product Type Gas-Powered Chainsaw, Power Source Gas-Powered, Bar Length 20 in, Handle Location Rear Handle, Cutting Capacity 4 ft, Chain Oiler Auto/Adjustable, Tool Weight 13.2 lb, Engine Displacement 59.65 cc, Engine Cycle 2-Cycle, Horsepower 3.9 hp, Sound Level Not Applicable, CARB Compliant CARB Compliant, Engine Brand G-Force, Fuel Tank Capacity 21.8 fl oz, Replacement Chain 72LPX70CQ
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.