Zoro Homepage

Chainsaw, 2-Cycle Engine, 11.1 lb

  • Mfr # CS-4920-18

  • Zoro # G814642530


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Bar Length
18 in
Power Source
Gas-Powered
Tool Width
9 5/16 in
Chain Oiler
Auto/Adjustable
Tool Weight
11.1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-4920-18
Zoro #
G814642530
UPC #
743184025093
Country of Origin
Japan

Dimensions

Bar Length
18 in
Tool Width
9 5/16 in
Tool Height
11 11/16 in
Tool Length
17 3/16 in

Details

Engine Displacement
50.1 cc
Power Source
Gas-Powered
Item
Gas-Powered Chainsaw
Chain Oiler
Auto/Adjustable
Tool Weight
11.1 lb
Fuel Tank Capacity
16.2 fl oz
Handle Location
Rear Handle
Cutting Capacity
16 in
Product Type
Gas-Powered Chainsaw
Replacement Chain
20BPX66CQ, 20BPX72CQ, 20BPX78CQ
Engine Cycle
2-Cycle
CARB Compliant
CARB Compliant
Horsepower
3.3 hp
Sound Level
103 dBA

Description

Gas-Powered Chainsaw, Product Type Gas-Powered Chainsaw, Power Source Gas-Powered, Bar Length 18 in, Handle Location Rear Handle, Cutting Capacity 16 in, Chain Oiler Auto/Adjustable, Tool Weight 11.1 lb, Engine Displacement 50.1 cc, Engine Cycle 2-Cycle, Horsepower 3.3 hp, Sound Level 103 dBA, CARB Compliant CARB Compliant, Fuel Tank Capacity 16.2 fl oz, Tool Height 11 11/16 in, Tool Length 17 3/16 in, Tool Width 9 5/16 in, Replacement Chain 20BPX66CQ, 20BPX72CQ, 20BPX78CQ

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.