This item is Discontinued.

Echo Cordless Battery-Powered Hedge Trimmer, Double-Sided 24 in L Blade, 58V Electric, 58 V CHT-58VBT

Cordless Battery-Powered Hedge Trimmer, Double-Sided 24 in L Blade, 58V Electric, 58 V (Discontinued)

  • Mfr # CHT-58VBT
  • Zoro # G1228331
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHT-58VBT
Zoro #
G1228331
UPC #
046396013446
Country of Origin
China

Dimensions

Bar Length
24 in
Max. Cutting Dia.
1 in
Blade Length
24 in
Tool Length
24 in

Details

Blade Type
Double-Sided
Engine
58V Electric
Battery Voltage
58 V
Battery Amperage
2.0Ah
Item
Battery-Powered Hedge Trimmer
Power Source
Cordless
Battery Type
Lithium-Ion
Includes
Blade Cover
Run Time
90 min
Engine Displacement
Not Gas Powered
Charge Time
30 min
Charger Replacement
No
Included Charger
No
Bare Tool/Battery Included
Bare Tool

Description

Battery-Powered Hedge Trimmer, Power Source Cordless, Blade Length 24 in, Blade Type Double-Sided, Bare Tool/Battery Included Bare Tool, Tool Length 24 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.