Zoro Homepage

Edger

  • Mfr # DPE-2600R2

  • Zoro # G715832276


product price: $713.99
/ea
Free Shipping & Returns

Key Features

Run Time
86 min
Charge Time
75 min
Tool Height
13 in
Tool Weight
14.1 lb
Motor Type
Brushless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPE-2600R2
Zoro #
G715832276
UPC #
-
Country of Origin
United States

Dimensions

Tool Height
13 in
Tool Width
12 in
Tool Length
70 in

Details

Item
Battery-Powered Walk-Behind Brush Cutter Kit
Run Time
86 min
Charge Time
75 min
Tool Weight
14.1 lb
Motor Type
Brushless
Speed Settings
Variable
Number of Chargers Included
1
Horsepower
1 hp
Voltage
56 V
Battery Capacity
5.0 Ah
Battery Platform
eFORCE(R)
Number of Speeds
3
Power Source
Cordless
Tool Series
X Series
Product Type
Cordless Lawn Edger
Bare Tool/Battery Included
Battery Included
Anti-Vibration Handle
Yes
Attachment System Compatible
Not Capable
Number of Batteries Included
1

Description

Battery-Powered Walk-Behind Brush Cutter Kit, Power Source Cordless, Attachment System Compatible Not Capable, Battery Platform eFORCE(R), Number of Batteries Included 1, Number of Chargers Included 1, Bare Tool/Battery Included Battery Included, Battery Capacity 5.0 Ah, Motor Type Brushless, Equivalent Gas Engine Displacement Not Applicable, Tool Weight 14.1 lb, Tool Series X Series

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.