This item is Discontinued.

Echo Gas-Powered Leaf Blower, 535 cfm, 214 mph, 65 dB(A) PB-760LNT

Gas-Powered Leaf Blower, 535 cfm, 214 mph, 65 dB(A) (Discontinued)

  • Mfr # PB-760LNT
  • Zoro # G5487855
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PB-760LNT
Zoro #
G5487855
UPC #
743184008812
Country of Origin
United States

Details

Maximum Air Flow
535 cfm
Maximum Air Speed
214 mph
Sound Level
65 dB(A)
Engine Displacement
68.3 cc
Power Source
Gas-Powered
Blower Type
Backpack
Item
Leaf Blower
CARB Compliant
CARB Compliant
Fuel Type
Gas
Compliance
EPA, CARB
Blowers and Vacuums Air Flow Range
501 to 600 cfm
Fuel Tank Capacity
68.3 fl oz
Speed Control
Variable
Blowers and Vacuums Air Speed Range
201 to 225 mph
Includes
(2) Pipes, (2) Stroke Oil, Handle, Powerhead
Vacuum Function
No
Standards
EPA, CARB
Engine Brand
ECHO
Throttle Location
Tube
Tool Weight
26.2 lbs
Engine Cycle
2-Cycle
Minimum Air Flow
501 cfm
Minimum Air Speed
201 mph
Function
Blower

Description

Gas-Powered Backpack Blower, Power Source Gas-Powered, Drive Type Not Applicable, Maximum Air Flow 535 cfm, Engine Brand ECHO, Maximum Air Speed 214 mph, Sound Level 65 dBA, Function Blower, Engine Displacement 68.3 cc, Engine Cycle 2-Cycle, Tool Weight 26.2 lb, Blower Type Backpack, CARB Compliant CARB Compliant, Fuel Tank Capacity 68.3 fl oz

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.