Zoro Homepage

Gas-Powered String Trimmer

  • Mfr # SRM-2120

  • Zoro # G215705599


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Cutting Width
16 in
Engine Displacement
21.2 cc
Shaft Type
Straight
Line Diameter
0.1 in
Shaft Length
59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRM-2120
Zoro #
G215705599
UPC #
743184026830
Country of Origin
United States

Dimensions

Cutting Width
16 in
Line Diameter
0.1 in
Shaft Length
59 in
Cutting Depth
16 in

Details

Item
Gas-Powered String Trimmer
Engine Displacement
21.2 cc
Shaft Type
Straight
Line Advance
Bump
Product Type
Gas-Powered String Trimmer
Engine Cycle
2-Cycle
Gear Ratio
1.62:1
Sound Level
96 dBA
Power Source
Gas-Powered
Attachment System Compatible
Attachment Capable
Engine Brand
ECHO
Tool Weight
10.7 lb

Description

String Trimmer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.