Shop ECHO
See all product information
Create Account
Portable Generator, 2,800 W Rated, 3,500 W Surge, 29 A
Mfr # EG-3500
Zoro # G3171676
product price:Â
$
936.99
/ea
Free Shipping & Returns
Key Features
Generator Rated Watts
2,800 W
Surge Watts
3,500 W
Generator Amps
29
Generator Run Time @ 1/2 Load
10 hr
Carbon Monoxide (CO) Sensor
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EG-3500
- Zoro #
- G3171676
- UPC #
- 743184017586
- Country of Origin
- China
Details
- Item
- Portable Generator
- Generator Rated Watts
- 2,800 W
- Surge Watts
- 3,500 W
- Generator Amps
- 29
- Generator Run Time @ 1/2 Load
- 10 hr
- Carbon Monoxide (CO) Sensor
- No
- CARB Compliant
- No
Description
Generator 3500 Watt
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.