Shop HUSQVARNA
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
6500W Portable Generator w/ Electric Start CARB Certified
- Mfr # 33040
- Zoro # G724227001
product price:Â
$
1,199.99
/ea
Key Features
Material
Polypropylene/Steel/Aluminum
Height
26.181 in
Width
22.244 in
Length
34.842 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33040
- Zoro #
- G724227001
- UPC #
- 846766030406
- Country of Origin
- China
- Item
- Generator
- Material
- Polypropylene/Steel/Aluminum
Dimensions
- Height
- 26.181 in
- Width
- 22.244 in
- Length
- 34.842 in
Description
Command your power supply with unmatched performance and durability using the Husqvarna 6500W Portable Generator. Designed to rival the industry's best heavy-duty power solutions, this robust unit is driven by a massive 389cc OHV 4-Stroke Briggs & Stratton gas engine, pushing out 6500 starting watts and 5500 running watts. Whether you need reliable emergency home backup for major appliances or high-demand off-grid power for demanding job site equipment, this generator delivers. Getting started is effortless thanks to the included rechargeable 9 Ah SLA battery and reliable electric start system. Automatic Voltage Regulation (AVR) ensures your essential appliances and tools receive stable power completely free from harmful voltage spikes. Designed for extended use, the generous 6.6-gallon fuel tank provides up to 10 hours of continuous runtime at a 50% load, allowing you to work or power through outages longer. Your family and crew are continually safeguarded by integrated safety features-including an ANSI/PGMA G300 certified Carbon Monoxide detection shutoff, low-oil shutoff, OSHA-required GFCI outlets, and automatic overload protection. Complete with a convenient fuel gauge, an included 10-inch wheel kit, and a comprehensive 5-receptacle control panel featuring four 120V household outlets and a heavy-duty 30A Twist-Lock, this C.A.R.B. certified Husqvarna generator is your premium solution for reliable, high-capacity power.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.