This item is Discontinued.

Echo Handheld Blower, 354 cfm, 191 mph PB-255LNC

Handheld Blower, 354 cfm, 191 mph (Discontinued)

  • Mfr # PB-255LNC
  • Zoro # G5299253
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB-255LNC
Zoro #
G5299253
UPC #
-
Country of Origin
Japan

Details

Engine Displacement
25.4cc
dBA
64
Item
Handheld Blower
Max. Air Flow
354 cfm
Max. Air Speed
191 mph
Fuel Type
Gas
Speed Control
Variable
Includes
Powerhead, Pipes, Operators Manual, 2 Stroke Oil
Fuel Tank Capacity
16.9 oz
Engine
2 Stroke
Compliance
CARB

Description

Handheld Blower, Engine Displacement 25.4cc, Fuel Tank Capacity 16.9 oz

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.