Zoro Homepage

Replacement Saw Chain, 18 in.L, 72 Links

  • Mfr # 20LPX72CQ

  • Zoro # G0176657


product price: $38.19
/ea

Key Features

Bar Length
18 in
File Size
3/16 in
Gauge
0.05 in
Pitch
0.325 in
Number of Links
72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20LPX72CQ
Zoro #
G0176657
UPC #
-
Country of Origin
Canada

Dimensions

Bar Length
18 in
File Size
3/16 in
Compatible Bar Length
18 in

Details

Item
Chainsaw Chain
Gauge
0.05 in
Pitch
0.325 in
Number of Links
72
Product Type
Chainsaw Chain
Sharpening Stone Included
No Sharpening Stone Included
Compatible Chainsaw Manufacturer
ECHO

Description

Chainsaw Chain, Product Type Chainsaw Chain, Compatible Bar Length 18 in, Pitch 0.325 in, Gauge 0.05 in, Number of Links 72, File Size 3/16 in, Bar Length Included Not Applicable, Sharpening Stone Included No Sharpening Stone Included, Compatible Chainsaw Manufacturer ECHO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.