This item is Discontinued.

Echo Valley Echo Valley EV4579 AfterGlow Solar Bottle Lantern Kit EV4579

Echo Valley EV4579 AfterGlow Solar Bottle Lantern Kit (Discontinued)

  • Mfr # EV4579
  • Zoro # G204130562
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EV4579
Zoro #
G204130562
UPC #
42338045797
Country of Origin
China

Description

The AfterGlow Solar Bottle Lantern Kit is the only product of its kind that enables consumers to repurpose used bottles and turn them into a beautiful hanging or table-top lantern. The solar stopper contains rubber ribbing that will securely fit into the neck of most universal wine and liquor bottles; three wire strands stem from the solar stopper which contain 10 micro LEDs, an optional black wire hanger is also included in the kit. Solar operation eliminated routine and costly battering charging and provides up to 5 hours of lighting on a daily charge. Start out with one or build a whole personalized collection with these beautiful luminaries, plus they make the perfect gift! Note: Kit does not include bottle.

Features
  • AfterGlow Solar Bottle Lantern Kit
Specifications
  • Country of Origin: China
  • Dimensions: 14" D x 2" W x 2.25" L
  • Weight (lbs) : 3.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.