Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walk-Behind Lawn Mower Kit, 56 V

  • Mfr # DLM-2100SPR2-2

  • Zoro # G515699789


product price: $788.99
/ea
Free Shipping & Returns

Key Features

Minimum Cutting Height
1 in
Maximum Cutting Height
4 in
Run Time
70 min
Motor Type
Brushless
Tool Series
eFORCE(R) Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLM-2100SPR2-2
Zoro #
G515699789
UPC #
743184026663
Country of Origin
Viet Nam

Dimensions

Minimum Cutting Height
1 in
Maximum Cutting Height
4 in
Rear Wheel Diameter
10 in
Cutting Height Adjustment
Single-Point
Cutting Width
20 in
Front Wheel Diameter
8 in
Recommended Yard Size - Maximum
1/2 acre
Recommended Yard Size - Minimum
1/4 acre

Details

Run Time
70 min
Motor Type
Brushless
Tool Series
eFORCE(R) Series
Tool Weight
65.48 lb
Number of Chargers Included
1
Drive Type
Self-Propelled
Product Type
Cordless Lawn Mower
Number of Batteries to Operate
2
Handle Type
Cushioned
Charge Time
150 min
Discharge Location
Bag, Mulch, Side
Item
Walk-Behind Lawn Mower Kit
Includes
(2) 5.0 Ah Batteries, Rapid Charger
Number of Batteries Included
2
Power Source
Cordless
Battery Capacity
5 Ah
Voltage
56 V
Deck Material
Steel
Battery Platform
eFORCE(R)
Sound Level
59.9 dBA
Equivalent Gas Engine Displacement
160 cc
Drivetrain
Rear-Wheel Drive
Speed Settings
Variable

Description

Walk-Behind Lawn Mower,Cordless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.