Shop HUSQVARNA

Lawn Xpert LE-322 970 60 76-02 Cordless Lawn Mower, Battery Included, 7.5 Ah, 40 V, Lithium-Ion

  • Mfr # 970607602

  • Zoro # G214658018


product price:  $1,589.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Cutting Width
21 in
Voltage
40 V
Discharge
Rear/Side
Charge Time
1.5 hr
Overall Length
43.9 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
970607602
Zoro #
G214658018
UPC #
193028587315
Country of Origin
Switzerland

Dimensions

Cutting Width
21 in
Overall Length
43.9 in
Cutting Height
1-1/2 to 4-1/2 in
Overall Width
22.75 in
Overall Height
18.5 in
Front Wheel Dia.
7-1/2 in
Height Adjustment Type
Single Lever
Cutting Height Increments
1-1/2 in
Cutting Lawn Yard Size
1/4 to 1/2 acre

Details

Voltage
40 V
Discharge
Rear/Side
Charge Time
1.5 hr
Handle Type
Folding Soft-Grip
Frame Material
Steel
Run Time
75 min
Includes
(2) BLi30 36-V/7.7Ah Batteries and QC 250-250-W/220 V Battery Charger
Control Type
Pushbutton

Description

For pro-grade results, trust the pro-grade power of the Husqvarna Lawn Xpert LE-322R lawn mower. This self-propelled mower cuts through thick grass easier and lasts longer on a single charge. Part of the MAX battery Series, these products are designed to be easy to use while still giving you the power you need to finish the job the first time.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.