Zoro Homepage

Smart Propane Tank Sensor

  • Mfr # 52691

  • Zoro # G215544785


product price: $35.99
/ea

Key Features

For Use With
Propand tanks: 20 lb., 30 lb., 40 lb., 100 lb., or custom steel tanks
Width
2 in
Color
Black
Thickness
0.2 in
Length
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52691
Zoro #
G215544785
UPC #
034613526916
Country of Origin
China

Dimensions

Width
2 in
Thickness
0.2 in
Length
3.5 in

Details

For Use With
Propand tanks: 20 lb., 30 lb., 40 lb., 100 lb., or custom steel tanks
Color
Black
Includes
EchoCheck gauge, conductive gel pouch, and quick guide
Features
Smart Propane Tank Sensor via Bluetooth technology up to 164 ft. distance - Receive alerts, notifications, instant and accurate propane level of your tank right to your phone

Description

Check how much liquid propane is left for your grill, patio heater, or fire pit without having to lift the steel tank thanks to the EchoCheck Smart Propane Gas Tank Sensor. The sensor is ready-to-use and maintenance free, whether youre on a construction site or camping with friends. Just attach the sensor to the bottom of the propane tank. Then, enjoy the evening as the Bluetooth sensor sends instant, accurate, and reliable gas level readings to the Tank Sensor by EchoCheck app. Receive alerts, notifications, and the instant and accurate propane level of your tank right to your phone.


  • Smart Propane Tank Sensor via Bluetooth technology up to 164 ft. distance - Receive alerts, notifications, instant and accurate propane level of your tank right to your phone
  • Whether a gas grill, patio heater, or fire pit, this smart gage works seamlessly with your propane cylinder (up to 164 ft. distance)
  • Built-in magnet secures sensor to propane tank bottom for fast installation and use
  • EchoCheck is compatible with 20 lb., 30 lb., 40 lb., 100 lb., or custom steel tanks
  • Download "Tank Sensor by EchoCheck" app from Apple App Store or Google Play
  • Easily connect your mobile device to your tank with Tank Sensor by EchoCheck app via Bluetooth signal
  • Receive important alerts or status on fuel or battery level (in actual height in tank or percentage full) right onto your phone
  • EchoCheck Sensor is powered by single CR2032 lithium battery (battery included)
  • Size is 0.30 in. H x 3.50 in. L x 2.00 in. W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.