Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Eci Portable Cord, 20 AWG, 1 C, 300 m 5992A-21

Portable Cord, 20 AWG, 1 C, 300 m (Discontinued)

  • Mfr # 5992A-21
  • Zoro # G712427901
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5992A-21
Zoro #
G712427901
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
20 AWG
Length
300 m

Details

Item
Portable Cord
Number of Conductors
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.