CPVC Cement, Gray, Heavy Bodied, Shoe GOO(R) Series, Gray, 24 hr Full Cure, 3.7 oz, Tube

  • Mfr # 82049

  • Zoro # G0465790


product price:  $8.69
/ea

Key Features

Color
Gray
Materials Bonded
Canvas, Leather, Rubber, Vinyl
Container Size
3.7 oz
Container Type
Tube
Full Cure
24 hr
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
82049
Zoro #
G0465790
UPC #
096506820495
Country of Origin
United States

Dimensions

Container Size
3.7 oz
Container Size - Adhesives
3.7 oz

Details

Item
CPVC Cement,Gray,Heavy Bodied
Color
Gray
Materials Bonded
Canvas, Leather, Rubber, Vinyl
Container Type
Tube
Full Cure
24 hr
Series
Shoe GOO(R)
Material
Canvas, Leather, Rubber, Vinyl
Adhesive Color
Clear
Includes
Tube
Features
Prolongs The Life of Shoes and Other Gear, Seals Upon Contact to Permanently Repair Items, Stronger Than Glue
Clamp Time
3 to 4 hr
Weight
19 oz
Application Method
No Special Application
Interior/Exterior
Interior/Exterior
Finishing Features
Paintable
Water Resistance
Waterproof
VOC Content Weight Percentage
54.7 %
VOC Content Weight
530.4 g/L
Gap Fill (Yes/No)
Yes
Working Time
20 min
Maximum Viscosity
170,000 cps
Low Odor
No
Full Cure Time
24 hr
Maximum Performance Temperature
180 Degrees F
Primary Applications
Shoe Repair
Minimum Viscosity
170,000 cps
Maximum Application Temperature
90 Degrees F
Container Type - Adhesives
Tube

Description

Shoe Repair Glue, Adhesive Color Clear, Application Method No Special Application, Clamp Time 3 to 4 hr, Container Size 3.7 fl oz, Container Type Tube, Features Prolongs The Life of Shoes and Other Gear, Seals Upon Contact to Permanently Repair Items, Stronger Than Glue, Finishing Features Paintable, Full Cure Time 24 hr, Gap Fill (Yes/No) Yes, Includes Tube, Interior/Exterior Interior/Exterior, Low Odor No, Materials Bonded Canvas, Leather, Rubber, Vinyl

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.