Zoro Homepage

Cordless Cable Cutter, Battery Included, 12 V DC, NiCd Battery

  • Mfr # 600-006

  • Zoro # G4438716


product price: $1,252.99
/ea
Free Shipping & Returns

Key Features

Battery Included / Bare Tool
Battery Included
Voltage
12 V DC
Cutting Capacity/Material
750 MCM Aluminum, 750 MCM Copper
Cordless Tool Battery Type
NiCd
Battery Pack Replacement
Mfr. No. 600-010
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600-006
Zoro #
G4438716
UPC #
617293000794
Country of Origin
Taiwan, Province of China

Dimensions

Tool Length
14 in
Overall Length
14 in
Maximum Compatible Wire/Cable Diameter
2 in

Details

Item
Cordless Cable Cutter
Battery Included / Bare Tool
Battery Included
Voltage
12 V DC
Cutting Capacity/Material
750 MCM Aluminum, 750 MCM Copper
Cordless Tool Battery Type
NiCd
Battery Pack Replacement
Mfr. No. 600-010
Standards
UL Listed
Corded/Cordless
Cordless
Battery Included
Mfr. No. 600-010
Features
Forward-Reverse Cycles
Tool Weight
6 lb
Includes
Impact Resistant Case
Corded/Banded
Cordless
Application
Cuts Cable
For Use With
Copper and Aluminum Cable
Included Battery Part Number
600-010
Compatible Battery Manufacturer Part Number
600-010
Blade Material
Steel
Includes Batteries
Yes
Battery Model Number
600-010
Compatible Wire/Cable Type
Aluminum Cable, Copper Cable
Product Type
Cable Cutter
Includes Charger
Yes
Cutting Capacities
2 in Aluminum and Copper
Cordless Tool Kit Contents
Bare Tool, Battery, Charger
Power Source
Cordless

Description

Cordless Cable Cutter, Product Type Cable Cutter, Cutting Capacities 2 in Aluminum and Copper, Cordless Tool Kit Contents Bare Tool, Battery, Charger, Includes Batteries Yes, Voltage 12 V DC, Battery Model Number 600-010, Blade Material Steel, Compatible Battery Manufacturer Part Number 600-010, Maximum Compatible Wire/Cable Diameter 2 in, Compatible Wire/Cable Type Aluminum Cable, Copper Cable, Features Forward-Reverse Cycles, Included Battery Part Number 600-010, Includes Impact Resistant Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.