Zoro Homepage

Ferrule, Uninsulated, 2/0, 32mm, PK100

  • Mfr # 701-125

  • Zoro # G305128291


product price: $66.15
/pk 100, $0.66/ea

Key Features

Length (In.)
7
Height (In.)
2
Width (In.)
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701-125
Zoro #
G305128291
UPC #
617293015446
Country of Origin
Germany

Dimensions

Length (In.)
7
Height (In.)
2
Width (In.)
6

Details

Item
Wire Ferrule,Uninsulated,2/0,32mm,PK100

Description

Wire Ferrule,Uninsulated,2/0,32mm,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.