Shop ECLIPSE TOOLS
See all product information
Create Account
Ring Terminal, 22-16AWG, #6 Stud, PK10
- Mfr # 902-437-10
- Zoro # G705129515
product price:Â
$
1.69
/pk of 10, $0.17/ea
Sold in multiples of 6Â pks for
$10.14
Key Features
Overall Length
2.25
Tongue Width
3.75 in
Contact Material
Copper
Minimum Wire Size
22 AWG
Terminal Shape
Standard Ring Tongue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 902-437-10
- Zoro #
- G705129515
- UPC #
- 617293020464
- Country of Origin
- China
- Item
- Ring Terminal
- Contact Material
- Copper
- Terminal Shape
- Standard Ring Tongue
- Insulation Coverage
- Partial Coverage
- Standards
- cULus Listed
- Insulation Color
- Red
Dimensions
- Overall Length
- 2.25
- Tongue Width
- 3.75 in
- Minimum Wire Size
- 22 AWG
- Maximum Wire Size
- 16 AWG
- Stud Size
- #6
Description
Ring Terminal,22-16AWG,#6 Stud,PK10, Package Quantity 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.