Zoro Homepage

Wire Ferrule Assortment Pack, Twi, PK265

  • Mfr # 701-997

  • Zoro # G105128224


product price: $37.55
/pk 265, $0.14/ea

Key Features

Length (In.)
3.5
Height (In.)
2
Width (In.)
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701-997
Zoro #
G105128224
UPC #
617293023267
Country of Origin
Germany

Dimensions

Length (In.)
3.5
Height (In.)
2
Width (In.)
3.5

Details

Item
Wire Ferrule Assortment Pack,Twi,PK265

Description

Wire Ferrule Assortment Pack,Twi,PK265, Package Quantity 265

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.