Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Ferrule, Blue, 14 AWG, 18mm, PK200

  • Mfr # 701-019

  • Zoro # G305128307


product price: $17.39
/pk 200, $0.09/ea

Key Features

Length (In.)
7
Height (In.)
0.5
Width (In.)
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701-019
Zoro #
G305128307
UPC #
617293001067
Country of Origin
Germany

Dimensions

Length (In.)
7
Height (In.)
0.5
Width (In.)
5

Details

Item
Wire Ferrule,Blue,14 AWG,18mm,PK200

Description

Wire Ferrule,Blue,14 AWG,18mm,PK200, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.