Zoro Homepage

Wire Ferrule, Blue, 20 AWG, 8mm, PK500

  • Mfr # 701-098

  • Zoro # G705128211


product price: $57.85
/pk 500, $0.12/ea

Key Features

Width (In.)
5
Height (In.)
0.5
Length (In.)
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701-098
Zoro #
G705128211
UPC #
617293015255
Country of Origin
Germany

Dimensions

Width (In.)
5
Height (In.)
0.5
Length (In.)
7

Details

Item
Wire Ferrule,Blue,20 AWG,8mm,PK500

Description

Wire Ferrule,Blue,20 AWG,8mm,PK500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.