Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Ferrule, Gray, 14 AWG, 12mm, PK500

  • Mfr # 701-113

  • Zoro # G705128228


product price: $38.15
/pk 500, $0.08/ea

Key Features

Width (In.)
5
Height (In.)
0.5
Length (In.)
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701-113
Zoro #
G705128228
UPC #
617293015347
Country of Origin
Germany

Dimensions

Width (In.)
5
Height (In.)
0.5
Length (In.)
7

Details

Item
Wire Ferrule,Gray,14 AWG,12mm,PK500

Description

Wire Ferrule,Gray,14 AWG,12mm,PK500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.