Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Ferrule, Light Blue, PK100

  • Mfr # 701-025-100

  • Zoro # G905128318


product price: $8.79
/pk 100, $0.09/ea

Key Features

Width (In.)
2.5
Height (In.)
1
Length (In.)
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701-025-100
Zoro #
G905128318
UPC #
617293019468
Country of Origin
Germany

Dimensions

Width (In.)
2.5
Height (In.)
1
Length (In.)
4

Details

Item
Wire Ferrule,Light Blue,PK100

Description

Wire Ferrule,Light Blue,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.