Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Ferrule, Orange 1 AWG, PK100

  • Mfr # 701-103-100

  • Zoro # G605128342


product price: $9.99
/pk 100, $0.10/ea

Key Features

Width (In.)
3
Length (In.)
6
Height (In.)
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
701-103-100
Zoro #
G605128342
UPC #
617293019543
Country of Origin
Germany

Dimensions

Width (In.)
3
Length (In.)
6
Height (In.)
2

Details

Item
Wire Ferrule,Orange 1 AWG,PK100

Description

Wire Ferrule,Orange 1 AWG,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.