Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Ferrule, Orange, 20 AWG, 6mm, PK500

  • Mfr # 701-008

  • Zoro # G205128322


product price: $36.19
/pk 500, $0.07/ea

Key Features

Width (In.)
3
Length (In.)
6
Height (In.)
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
701-008
Zoro #
G205128322
UPC #
617293000954
Country of Origin
Germany

Dimensions

Width (In.)
3
Length (In.)
6
Height (In.)
0.5

Details

Item
Wire Ferrule,Orange,20 AWG,6mm,PK500

Description

Wire Ferrule,Orange,20 AWG,6mm,PK500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.