Zoro Homepage

Wire Ferrule, Red, 18 AWG, 8mm B, PK500

  • Mfr # 701-099

  • Zoro # G805128319


product price: $42.59
/pk 500, $0.09/ea

Key Features

Length (In.)
7
Width (In.)
5
Height (In.)
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701-099
Zoro #
G805128319
UPC #
617293015262
Country of Origin
Germany

Dimensions

Length (In.)
7
Width (In.)
5
Height (In.)
0.5

Details

Item
Wire Ferrule,Red,18 AWG,8mm B,PK500

Description

Wire Ferrule,Red,18 AWG,8mm B,PK500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.